B-Line (Eaton) SB1606ATG Tubular Stinger, 6 in.W, Yellow Zinc | Graybar Store
     
B-Line (Eaton) - Tubular Stinger, 6 in.W, Yellow Zinc - SB1606ATG
+ / - Hover over image to Zoom
Other Views

    Tubular Stinger, 6 in.W, Yellow Zinc

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB1606ATG
    SKU: 94057701
    $264.09
    Checking Pricing
         
    Color:Telco Grey
    Color / Finish:Telco Grey
    Width:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB1606ATG
    • Color Telco Grey
    • Application Cable Runways
    • UNSPSC 39131703
    • Color / Finish Telco Grey
    • Width 6 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2-in. tubular stringer with 6-in. width and teleco grey finish. Ladder type cable runway for communication cabling pathways. Mounts to ceilings, walls, floors, relay racks, and electronic enclosures.