Chatsworth 40156-012 Busbar Assemblies with Lug Kits, 12 in.W, 2 in. H, TMGB | Graybar Store
     
Chatsworth - Busbar Assemblies with Lug Kits, 12 in.W,  2 in. H, TMGB - 40156-012
+ / - Hover over image to Zoom
Other Views

    Busbar Assemblies with Lug Kits, 12 in.W, 2 in. H, TMGB

    Manufacturer: Chatsworth
    Manufacturer #: 40156-012
    SKU: 22071242
    $182.05
    Checking Pricing
         
    Additional Features:TGB Pattern
    Width:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40156-012
    • UNSPSC 39121613
    • Additional Features TGB Pattern
    • Width 12 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Busbar with TGB pattern is 2 H x 12 W x 1/4 inch D.
    Busbar kit includes:
    • (3) #2 lugs - 2-hole lugs with 3/8 inch hardware
    • (6) #6 lugs - 2-hole lugs with 1/4 inch hardware
    • (1) 2/0 lug - 2-hole lug with 3/8 inch hardware