B-Line (Eaton) B54SH-120SS4 12 Inch, Stainless Steel Metal Framing Slotted Channel | Graybar Store
     
B-Line (Eaton) - 12 Inch, Stainless Steel Metal Framing Slotted Channel - B54SH-120SS4
+ / - Hover over image to Zoom
Other Views

    12 Inch, Stainless Steel Metal Framing Slotted Channel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B54SH-120SS4
    SKU: 92040796
    $290.87
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Channel Gauge:14
    Additional Features:2 In Center Spacing
    Color / Finish:STAINLESS STEEL TYPE 304
    Length:10 ft. L
    Width (Inches):1-5/8
    Slot Size:7/8 In L. X 9/16 In W.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B54SH-120SS4
    • UNSPSC 30101805
    • Additional Features 2 In Center Spacing
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 14
    • Channel Material 304 Stainless Steel
    • Color / Finish STAINLESS STEEL TYPE 304
    Product Overview:
    B54SH Series 12 ga. stainless steel 1-5/8 x 1-5/8 in. channel with 9/16 x 7/8 in. elongated holes on 2 in. centers, length 120 in.
    CHANNEL, 13/16-IN. X 1 5/8-IN., 9/16-IN. X 7/8-IN. SLOTTED HOLES, 14 GA., 120-IN