Milwaukee Tool 48-03-3561 12 Inch Spline Thick Wall Core Bit Adapter Shank | Graybar Store
     
Milwaukee Tool - 12 Inch Spline Thick Wall Core Bit Adapter Shank - 48-03-3561
+ / - Hover over image to Zoom
Other Views

    12 Inch Spline Thick Wall Core Bit Adapter Shank

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-03-3561
    SKU: 93143987
    $65.58
    Checking Pricing
         
    Length:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-03-3561
    • UNSPSC 20121613
    • Length 12 in.
    • Materials Carbide
    • For Use With Thick Wall Core Bits
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    Adapter shank extends thick wall core bit by 12 inches.