B-Line (Eaton) SB210512FB 12 Inch, Runway Termination Kit Flat Black | Graybar Store
     
B-Line (Eaton) - 12 Inch, Runway Termination Kit Flat Black - SB210512FB
+ / - Hover over image to Zoom
Other Views

    12 Inch, Runway Termination Kit Flat Black

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB210512FB
    SKU: 99547421
    $38.84
    Checking Pricing
         
    Width (Inches):12
    Color / Finish:Flat Black
    Material Finish:Flat Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB210512FB
    • UNSPSC 39131703
    • Color / Finish Flat Black
    • Material Finish Flat Black
    Product Overview:
    Runway termination kit 1-1/2-in. tube springers, 12 inch runway width with flat black finish.