Pelco (Schneider Electric) EH3512-2 12 inch, Outdoor Camera Housing with Heater Blower and Defroster | Graybar Store
     
Pelco (Schneider Electric) - 12 inch, Outdoor Camera Housing with Heater Blower and Defroster - EH3512-2
+ / - Hover over image to Zoom
Other Views

    12 inch, Outdoor Camera Housing with Heater Blower and Defroster

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: EH3512-2
    SKU: 22075999
    $254.68
    Checking Pricing
         
    Size:12 in. Length
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # EH3512-2
    • Size 12 in. Length
    • UNSPSC 46171600
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Enclosure, environmental, small aluminum rectangular style with front hinged lid and rear latch. Thermostat controlled 10W heater, 3W continuous duty defogger. 12-inch length. 24 VAC.
    • 24 VAC
    • Heater, Defroster & Blower
    • Low Cost
    • Small, Contemporary Design
    • Forward-Opening Hinged Lid
    • Rear Link-Lock Latch
    • Die-Cast and Extruded Aluminum Construction
    • Designed for Indoor/Outdoor Applications
    • Easy Access for Servicing and Installation
    • Cable Entry Glands and Mounting Holes on Bottom of Enclosure