Hoffman (nVent) LRD12G 12 Inch, Ladder Rack Radius Drop | Graybar Store
     
Hoffman (nVent) - 12 Inch, Ladder Rack Radius Drop - LRD12G
+ / - Hover over image to Zoom
Other Views

    12 Inch, Ladder Rack Radius Drop

    Manufacturer: Hoffman (nVent)
    Manufacturer #: LRD12G
    SKU: 22078278
    $50.78
    Checking Pricing
         
    Size:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # LRD12G
    • Size 12 in.
    • UNSPSC 39131716
    Product Overview:
    Grey 12 inch radius drop kit.