L. H. Dottie TEKHW122 No. 12 x 2 in. Zinc Plated Steel Hex Washer Head Self Drilling Screws (50) | Graybar Store
     
L. H. Dottie - No. 12 x 2 in. Zinc Plated Steel Hex Washer Head Self Drilling Screws (50) - TEKHW122
+ / - Hover over image to Zoom
Other Views

    No. 12 x 2 in. Zinc Plated Steel Hex Washer Head Self Drilling Screws (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: TEKHW122
    SKU: 90086548
    $14.99
    Checking Pricing
         
    Length:2 in. L
    Screw Size:#12
    Packaging:50
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TEKHW122
    • UNSPSC 31161528
    • Head Type Hex Washer Head
    • Length 2 in. L
    Product Overview:
    Zinc plated steel No. 12 x 2 in. self drilling hex washer head screws. Hex size 5/16 in. Package of 50.
    Dottie hex washer head self-drilling screws drill a hole and tap threads in one operation. The drilling operation removes metal and can be used in heavier gauge metals. Length is determined from the base of the fastener head.