B-Line (Eaton) B22-120SS4 12 Gauge Metal Framing Single Solid Channel | Graybar Store
     
B-Line (Eaton) - 12 Gauge Metal Framing Single Solid Channel - B22-120SS4
+ / - Hover over image to Zoom
Other Views

    12 Gauge Metal Framing Single Solid Channel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22-120SS4
    SKU: 94057216
    $367.23
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 x 1-5/8
    Length (Feet):10.0
    Color / Finish:STAINLESS STEEL TYPE 304
    Channel Gauge:12
    Length:10 Ft
    Width (Inches):1-5/8 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22-120SS4
    • Length (Feet) 10.0
    • UNSPSC 30101804
    • Channel Dimensions (Inches) 1-5/8 x 1-5/8
    • Channel Gauge 12
    • Channel Material 304 Stainless Steel
    Product Overview:
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., 12 GA., 120-IN. (10 FT), STAINLESS STEEL 304
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., 12 GA., 120-IN. (10 FT), STAINLESS STEEL 304