B-Line (Eaton) B22A-120GLV B22A Back to Back Solid Channel, 10 ft., Galvanized | Graybar Store
     
B-Line (Eaton) - B22A Back to Back Solid Channel, 10 ft., Galvanized - B22A-120GLV
+ / - Hover over image to Zoom
Other Views

    B22A Back to Back Solid Channel, 10 ft., Galvanized

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22A-120GLV
    SKU: 88035426
    $66.46
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Channel Gauge:12
    Length:10 ft.
    Color / Finish:PRE-GALVANIZED
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22A-120GLV
    • UNSPSC 30101804
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 12
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish PRE-GALVANIZED
    • Gauge 12
    • Length 10 ft.
    • Width 1-5/8 in.
    • Channel Openings 13/32 x 3 in. Slots
    • SKU Spec Sheet
      B22A-120GLV Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    B22A back to back galvanized channel, 1 5/8- inch. X 1 5/8-inch. 10 ft length, 12 GA
    Bolted framing (strut system) provides strength and stability to various support system applications.