Salisbury 12 Type ll Rubber Insulated Blanket, Class 2 | Graybar Store
     
Salisbury - Type ll Rubber Insulated Blanket, Class 2 - 12
+ / - Hover over image to Zoom
Other Views

    Type ll Rubber Insulated Blanket, Class 2

    Manufacturer: Salisbury
    Manufacturer #: 12
    SKU: 88231751
    $131.35
    Checking Pricing
         
    Brand or Series:Salisbury
    Color:Black
    Size:22x22in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # 12
    • Color Black
    • Size 22x22in.
    • Application electrical protection
    • UNSPSC 39121700
    • Brand or Series Salisbury
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 2, Type II blanket, 22x22, black, 28 eyelets