Jameson 12-516-AK Duct Hunter Accessory and Repair Kit, 5/16 in. Rod | Graybar Store
     
Jameson - Duct Hunter Accessory and Repair Kit, 5/16 in. Rod - 12-516-AK
+ / - Hover over image to Zoom
Other Views

    Duct Hunter Accessory and Repair Kit, 5/16 in. Rod

    Manufacturer: Jameson
    Manufacturer #: 12-516-AK
    SKU: 25570504
    $137.71
    Checking Pricing
         
    Quick Order:Y
    Capacity:5/16 in. rod
    Conduit Size (Inches):2 to 4 in.
    Kit Includes:(2) Adhesive, (2) Emery Cloth, Canvas Pouch, End Ferrule, Roller Guide and Splice Ferrule
    Tool Application:5/16 in. rod size
    Length:8 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jameson
    • Manufacturer # 12-516-AK
    • Type Traceable Rodder Repair Kit
    • Brand Duct Hunter™
    • Capacity 5/16 in. rod
    • Conduit Size (Inches) 2 to 4 in.
    • Kit Includes (2) Adhesive, (2) Emery Cloth, Canvas Pouch, End Ferrule, Roller Guide and Splice Ferrule
    Product Overview:
    Jameson 12-516-AK Accessory and Repair Kit for Duct Hunter Traceable Duct Rodder for 5/16-inch Fiberglass Rod
    The Duct Hunter accessory and repair kit is designed for 5/16-inch fiberglass rod. The kit contains everything needed to splice rod or replace an end ferrule on the job site. Stores in a canvas pouch that attaches to the rodder frame for easy access.