Superior Essex 12-322-36 Outdoor Cable, 24 AWG, Non Shielded, PVC, 2 Pair, Red/Green, 2000 ft/Box | Graybar Store
     
Superior Essex - Outdoor Cable, 24 AWG, Non Shielded, PVC, 2 Pair, Red/Green, 2000 ft/Box - 12-322-36
+ / - Hover over image to Zoom
Other Views

    Outdoor Cable, 24 AWG, Non Shielded, PVC, 2 Pair, Red/Green, 2000 ft/Box

    Manufacturer: Superior Essex
    Manufacturer #: 12-322-36
    SKU: 99973842
    $0.00
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:2
    Color:Red/Green
    Packaging:2000 ft/Box
    Additional Features:Intended to Temporarily Extend Or Replace Service
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 12-322-36
    • Color Red/Green
    • Type Outdoor Cable
    • UNSPSC 26121544
    • Additional Features Intended to Temporarily Extend Or Replace Service
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 2
    • Shielded Non Shielded
    • Packaging 2000 ft/Box
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Outdoor Cable, 24 AWG, Non Shielded, PVC, 2, Red/Green, 2000 Feet per Box, Intended to Temporarily Extend Or Replace Service