Carol Cable (General Cable) 04806.73.10 12/3 6 ft. Carol® Brand SPT-3 Power Supply Replacement Cord | Graybar Store
     
Carol Cable (General Cable) - 12/3 6 ft. Carol® Brand SPT-3 Power Supply Replacement Cord - 04806.73.10
+ / - Hover over image to Zoom
Other Views

    12/3 6 ft. Carol® Brand SPT-3 Power Supply Replacement Cord

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 04806.73.10
    SKU: 98405842
    $4.45
    Checking Pricing
         
    Color:Grey
    Conductor Size:12 AWG
    Length:6 ft.
    No. of Conductors:3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 04806.73.10
    • Color Grey
    • No. of Conductors 3
    • Type SPT-3
    • UNSPSC 26121636
    • Amps AC 13A
    • Brand Powr-Center
    • Conductor Size 12 AWG
    • Jacket Material PVC
    • Length 6 ft.
    • NEMA Configuration NEMA 5-15P
    • Voltage 125 V
    • Volts 125V
    • SKU Spec Sheet
      04806.73.10 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Carol® Brand SPT-3 12/3 power supply replacement cord is 6 ft. long.
    Power Supply Cord:
    • 125V
    • 13 Ampere
    • Length 6 Ft
    • Inlet Male Plug 90 Deg
    • Straight Blade
    • Outlet Stripped Ends
    • 5/8 Inch
    • SPT-3
    • PVC
    • 300V 15 Ampere
    • 60 Deg C Cord
    • 16 AWG Conductor
    • 3 Conductor(s)
    • Gray
    • Approval UL
    • Carol Brand