Superior Essex 12-202-37 Indoor/Outdoor Cable, Non-Plenum, 22 AWG, PVC, 2 Pair, Beige, 1000 ft/Reel | Graybar Store
     
Superior Essex - Indoor/Outdoor Cable, Non-Plenum, 22 AWG, PVC, 2 Pair, Beige, 1000 ft/Reel - 12-202-37
+ / - Hover over image to Zoom
Other Views

    Indoor/Outdoor Cable, Non-Plenum, 22 AWG, PVC, 2 Pair, Beige, 1000 ft/Reel

    Manufacturer: Superior Essex
    Manufacturer #: 12-202-37
    SKU: 96087105
    $0.00
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:2
    Cable Type:Non-Plenum
    Color:Beige
    Packaging:1000 ft/Reel
    Additional Features:CMR/CMx Outdoor Combination, Extreme CMR/CMx Outdoor Combination
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 12-202-37
    • Cable Type Non-Plenum
    • Color Beige
    • Category DataComm>Communications Cable>Copper Cable
    • Type Indoor/Outdoor Cable
    • Additional Features CMR/CMx Outdoor Combination, Extreme CMR/CMx Outdoor Combination
    • Flammability Rating Non-Plenum
    • Gauge 22 AWG
    • Jacket Material PVC
    • No. of Pairs 2
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor/Outdoor Cable, Cat 3, Non-Plenum, 22 AWG, PVC, 2, Beige, 1000 Foot Reel, 45 Packs per Pallet