Superior Essex 12-201-15 Indoor Cable, 22 AWG, 1 Pair, White/Blue, White/Orange, 3000 Ft/Cone | Graybar Store
     
Superior Essex - Indoor Cable, 22 AWG, 1 Pair, White/Blue, White/Orange, 3000 Ft/Cone - 12-201-15
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, 22 AWG, 1 Pair, White/Blue, White/Orange, 3000 Ft/Cone

    Manufacturer: Superior Essex
    Manufacturer #: 12-201-15
    SKU: 25054211
    $75.34
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Pairs:1
    Color:White/Blue, White/Orange
    Additional Features:Abrasion Resistant, Added Protection for Long Runs, Facilitates Solid Connections
    Package:3000 Foot Cone
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 12-201-15
    • Cable Type Plenum
    • Color White/Blue, White/Orange
    • UNSPSC 43222818
    • Additional Features Abrasion Resistant, Added Protection for Long Runs, Facilitates Solid Connections
    • Gauge 22 AWG
    • No. of Pairs 1
    • Package 3000 Foot Cone
    • SKU Spec Sheet
      12-201-15 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, 22 AWG, 1, White/Blue, White/Orange, 3000 Feet per Parallel Cone, Abrasion Resistant