Molex 119S HAND LAMP CONSISTING OF 1174 AND 1181 | Graybar Store
     
Molex - HAND LAMP CONSISTING OF 1174 AND 1181 - 119S
+ / - Hover over image to Zoom
Other Views

    HAND LAMP CONSISTING OF 1174 AND 1181

    Manufacturer: Molex
    Manufacturer #: 119S
    SKU: 25647455
    $95.56
    Checking Pricing
         
    Lumens:1000 Lumens
    Voltage Rating:240V
    Wattage:100W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 119S
    • UNSPSC 39112006
    • Lamp Type PAR38
    • Lumens 1000 Lumens
    • Wattage 100W
    • Voltage Rating 240V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Super-Safeway™ Rubber Hand Lamp with PAR38 Guard with Switch