Molex 118A163 118 W/25FT 16-3-SO 1447 | Graybar Store
     
Molex - 118 W/25FT 16-3-SO 1447 - 118A163
+ / - Hover over image to Zoom
Other Views

    118 W/25FT 16-3-SO 1447

    Manufacturer: Molex
    Manufacturer #: 118A163
    SKU: 88280711
    $194.64
    Checking Pricing
         
    Lumens:1000
    Voltage Rating:240V
    Wattage:100W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 118A163
    • UNSPSC 39112008
    • Lamp Type A21
    • Lumens 1000
    • Wattage 100W
    • Voltage Rating 240V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Super-Safeway Rubber Hand Lamp with Nylon Guard with 25 ft. 16/3 SOOW