Philips Lightolier 1182 ADJ ACCTILE 100W R30 75WR30/WH | Graybar Store
     
Philips Lightolier - ADJ ACCTILE 100W R30 75WR30/WH - 1182
+ / - Hover over image to Zoom
Other Views

    ADJ ACCTILE 100W R30 75WR30/WH

    Manufacturer: Philips Lightolier
    Manufacturer #: 1182
    SKU: 88158888
    $62.13
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lightolier
    • Manufacturer # 1182
    • UNSPSC 39111515
    Product Overview:
    ADJ ACCTILE 100W R30 75W R30/WH IAC 04 PER TDAILY 5/3/04 LYTECASTER
    ADJ ACCTILE 100W R30 75W R30/WH IAC 04 PER TDAILY 5/3/04 LYTECASTER