Chatsworth 11790-E18 Standard Swing Gate Wall Rack, 29.1 x 21.7 x 18.2 in., Glacier White | Graybar Store
     
Chatsworth - Standard Swing Gate Wall Rack, 29.1 x 21.7 x 18.2 in., Glacier White - 11790-E18
+ / - Hover over image to Zoom
Other Views

    Standard Swing Gate Wall Rack, 29.1 x 21.7 x 18.2 in., Glacier White

    Manufacturer: Chatsworth
    Manufacturer #: 11790-E18
    SKU: 25759800
    $347.68
    Checking Pricing
         
    Quick Order:Y
    Color:Glacier White
    Rack Units:12
    Depth:18.2 in.
    Height:29.1 in.
    Width:21.7 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11790-E18
    • Color Glacier White
    • Type Swing Gate Wall Rack
    • Rack Units 12
    • Depth 18.2 in.
    • Height 29.1 in.
    • Width 21.7 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    STD SWING GATE WALL RACK 19X24.5 GLWHT
    • Marked and numbered spaces on rack mount.
    • Can support either single-sided or double-sided shelves.
    • Includes mounting screws.