Molex 1173 PLAIN HANDLE AND SOCKET | Graybar Store
     
Molex - PLAIN HANDLE AND SOCKET - 1173
+ / - Hover over image to Zoom
Other Views

    PLAIN HANDLE AND SOCKET

    Manufacturer: Molex
    Manufacturer #: 1173
    SKU: 88280703
    $58.31
    Checking Pricing
         
    Lumens:1000 Lumens
    Voltage Rating:240V
    Wattage:100W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 1173
    • UNSPSC 39111800
    • Lumens 1000 Lumens
    • Wattage 100W
    • Voltage Rating 240V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Super-Safeway™ Incandescent hand lamp, 100W