Bussmann (Eaton) 11725-4 Power Block, Up to 70 A, 600 V, 4-Pole | Graybar Store
     
Bussmann (Eaton) - Power Block, Up to 70 A, 600 V, 4-Pole - 11725-4
+ / - Hover over image to Zoom
Other Views

    Power Block, Up to 70 A, 600 V, 4-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 11725-4
    SKU: 99945134
    $48.12
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amps:Up to 70A
    Voltage (Volts):600
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 11725-4
    • Voltage (Volts) 600
    • UNSPSC 39121624
    • Amps Up to 70A
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Power Block, Up to 70 A, 600 V ac/dc, 4-Pole