Mulberry 11703 Blank Cover Conduit Fitting, 2 in. | Graybar Store
Mulberry - Blank Cover Conduit Fitting, 2 in. - 11703
+ / - Hover over image to Zoom
Other Views

    Blank Cover Conduit Fitting, 2 in.

    Manufacturer: Mulberry
    Manufacturer #: 11703
    SKU: 88184512
    $6.48
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 11703
    • Application For All Standard Conduit Bodies
    • Type Conduit Fitting
    • UNSPSC 39131708
    • Materials Galvanized Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    MuLBerry; Blank Cover; Conduit Fitting; Mounting: Screw; Material: Galvanized Steel; Trade Size: 2 IN
    Mulberry; Blank Cover; Conduit Fitting; Mounting: Screw; Material: Galvanized Steel; Trade Size: 2 IN