Salisbury 117 Cap, 35 L x 254 H mm, 1.38 L x 10 H in., 10 in. H, 1.38 in L | Graybar Store
     
Salisbury - Cap, 35 L x 254 H mm, 1.38 L x 10 H in., 10 in. H, 1.38 in L - 117
+ / - Hover over image to Zoom
Other Views

    Cap, 35 L x 254 H mm, 1.38 L x 10 H in., 10 in. H, 1.38 in L

    Manufacturer: Salisbury
    Manufacturer #: 117
    SKU: 88231750
    $138.44
    Checking Pricing
         
    Quick Order:Y
    Additional Features:The Selfsecuring Slot Keeps the Cable Locked Safely Inside the End Cap
    Dimensions (Inches):1.38 L x 10 H
    Height (Inches):10 in.
    Length:1.38 in. L
    Use With:High Voltage Distribution Cable Ends Found in Vaults, Cubicles and Substations When Cable Remains Energized During Work
    Dimensions:35 L x 254 H mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # 117
    • Dimensions 35 L x 254 H mm
    • UNSPSC 31162800
    • Additional Features The Selfsecuring Slot Keeps the Cable Locked Safely Inside the End Cap
    • Dimensions (Inches) 1.38 L x 10 H
    • Height (Inches) 10 in.
    • Length 1.38 in. L
    • Use With High Voltage Distribution Cable Ends Found in Vaults, Cubicles and Substations When Cable Remains Energized During Work
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Self-Securing Cable End Caps