Mulberry 11609 Electrical Box Cover, FS Type, Powder-Coated Steel, 1-Gang, GFCI Receptacle (4-Screw) | Graybar Store
     
Mulberry - Electrical Box Cover, FS Type, Powder-Coated Steel, 1-Gang, GFCI Receptacle (4-Screw) - 11609
+ / - Hover over image to Zoom
Other Views

    Electrical Box Cover, FS Type, Powder-Coated Steel, 1-Gang, GFCI Receptacle (4-Screw)

    Manufacturer: Mulberry
    Manufacturer #: 11609
    SKU: 22078115
    $3.52
    Checking Pricing
         
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 11609
    • UNSPSC 39121304
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Mulberry; Electrical Box Cover; FS, GFCI Receptacle; Material: Steel; Finish: Powder Coated; Number Of Gangs: 1