Mulberry 11601 Electrical Box Cover, FS Type, Powder-Coated Steel, 1-Gang, Toggle | Graybar Store
     
Mulberry - Electrical Box Cover, FS Type, Powder-Coated Steel, 1-Gang, Toggle - 11601
+ / - Hover over image to Zoom
Other Views

    Electrical Box Cover, FS Type, Powder-Coated Steel, 1-Gang, Toggle

    Manufacturer: Mulberry
    Manufacturer #: 11601
    SKU: 88184462
    $2.45
    Checking Pricing
         
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 11601
    • UNSPSC 39121304
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Mulberry; Electrical Box Cover; FS, Toggle; Material: Steel; Finish: Powder Coated; Number Of Gangs: 1; Old Number: FST