Mulberry 11600 Electrical Box Cover, FS Type, Powder-Coated Steel, 1-Gang, Blank | Graybar Store
     
Mulberry - Electrical Box Cover, FS Type, Powder-Coated Steel, 1-Gang, Blank - 11600
+ / - Hover over image to Zoom
Other Views

    Electrical Box Cover, FS Type, Powder-Coated Steel, 1-Gang, Blank

    Manufacturer: Mulberry
    Manufacturer #: 11600
    SKU: 25668336
    $2.19
    Checking Pricing
         
    Material:Steel
    Shape:Rectangular
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 11600
    • UNSPSC 39121304
    • Shape Rectangular
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Mulberry; Cover; FS; Material: Steel; Finish: Powder Coated; Shape: Rectangular; Old Number: FSB; Number Of Gang: 1; Configurations: Blank