Leviton 115PR Non-Polarized Plug, 15A, 125V, Black | Graybar Store
     
Leviton - Non-Polarized Plug, 15A, 125V, Black - 115PR
+ / - Hover over image to Zoom
Other Views

    Non-Polarized Plug, 15A, 125V, Black

    Manufacturer: Leviton
    Manufacturer #: 115PR
    SKU: 96003123
    $5.79
    Checking Pricing
         
    Color:Black
    NEMA Rating:NEMA 1-15P
    Number of Poles:2-Pole
    Number of Wires:2-Wire
    Standard:UL Listed; CSA
    Wire Size:18 to 12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 115PR
    • Color Black
    • UNSPSC 39121402
    • Materials TPE Rubber (Body)
    • NEMA Rating NEMA 1-15P
    • Wire Size 18 to 12 AWG
    Product Overview:
    Non-Polarized Plug, 15A, 125V, Black