L. H. Dottie 11514 Insert Bit, #14 | Graybar Store
L. H. Dottie - Insert Bit, #14 - 11514
+ / - Hover over image to Zoom
Other Views

    Insert Bit, #14

    Manufacturer: L. H. Dottie
    Manufacturer #: 11514
    SKU: 25321458
    $11.47
    Checking Pricing
         
    Additional Features:Features: Tamper Proof
    Screw Size:#14
    Shank Type:Hex
    Size:#14
    Tip Style:Spanner
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 11514
    • Size #14
    • Type Insert Bit
    • UNSPSC 27112814
    • Additional Features Features: Tamper Proof
    • Screw Size #14
    • Shank Type Hex
    • Tip Style Spanner
    • ECCN EAR99
    Product Overview:
    Insert Bit, 1 Inch, Screw Size #14