NSI Industries 1150MH Mounting Head Cable Tie, 11.75 L x 0.187 in. W, Max. Bundle Dia. 3.125 in., Tensile Strength 50 lb, Natural Nylon 6.6 | Graybar Store
     
NSI Industries - Mounting Head Cable Tie, 11.75 L x 0.187 in. W, Max. Bundle Dia. 3.125 in., Tensile Strength 50 lb, Natural Nylon 6.6 - 1150MH
+ / - Hover over image to Zoom
Other Views

    Mounting Head Cable Tie, 11.75 L x 0.187 in. W, Max. Bundle Dia. 3.125 in., Tensile Strength 50 lb, Natural Nylon 6.6

    Manufacturer: NSI Industries
    Manufacturer #: 1150MH
    SKU: 25456031
    $0.56
    Checking Pricing
         
    Color:Natural
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 1150MH
    • Color Natural
    • UNSPSC 39121703
    Product Overview:
    Cable Tie Natural Mtg Head 11" 50lb 100
    Cable Tie Natural Mtg Head 11" 50lb 100