Erico (nVent) 1150250EG Steel 115 Series Standard Duty Loop Hanger, Pipe Size 2-1/2 in. | Graybar Store
     
Erico (nVent) - Steel 115 Series Standard Duty Loop Hanger, Pipe Size 2-1/2 in. - 1150250EG
+ / - Hover over image to Zoom
Other Views

    Steel 115 Series Standard Duty Loop Hanger, Pipe Size 2-1/2 in.

    Manufacturer: Erico (nVent)
    Manufacturer #: 1150250EG
    SKU: 22025986
    $3.09
    Checking Pricing
         
    Load Rating (Pound):525 lb.
    Outer Diameter:2-7/8 in.
    Rod Size (Inch):3/8 in.
    Trade Size:2-1/2 in.
    Use With:Pipe
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # 1150250EG
    • UNSPSC 40141725
    • Load Rating (Pound) 525 lb.
    • Materials Steel
    • Outer Diameter 2-7/8 in.
    Product Overview:
    Steel 115 Series Standard Duty Loop Hanger, Pipe Size 2-1/2 in., 2-7/8 in. O.D., Rod Size 3/8 in.
    • Flared Edges Help Prevent Any Sharp Surfaces From Coming Into Contact With the Pipe (1/2 to 2 in. Sizes)
    • Retained Insert Nut Helps Ensure the Loop Hanger and Insert Nut Stay Together
    • Recommended For the Suspension of Stationary Non-Insulated Pipe Lines
    • Manufactured to Use the Minimum Rod Size Permitted by NFPA® For Fire Sprinkler Piping
    • Conforms With Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 and SP-69 (Type 10)