Molex 115020A01F060 A-Size Double End Cordset, 5-Pole, 10A, 16AWG, Female Straight to Male Straight, 6 ft. | Graybar Store
     
Molex - A-Size Double End Cordset, 5-Pole, 10A, 16AWG, Female Straight to Male Straight, 6 ft. - 115020A01F060
+ / - Hover over image to Zoom
Other Views

    A-Size Double End Cordset, 5-Pole, 10A, 16AWG, Female Straight to Male Straight, 6 ft.

    Manufacturer: Molex
    Manufacturer #: 115020A01F060
    SKU: 92097635
    $67.77
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage Rating:8.0A
    Color:Yellow
    Conductor Size:16 AWG
    Material:PVC
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 115020A01F060
    • Color Yellow
    • UNSPSC 26121600
    • Amperage Rating 8.0A
    • Conductor Size 16 AWG
    • Material PVC
    • Voltage Rating 600V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Double Ended Cord Set, Male/Female, Single Keyway, Straight/Straight, Double End Connector, 5 Pole, 600V AC/V DC, 8 Ampere, Wire Code 1-WHITE 2-RED 3-GREEN (Ground) 4-ORANGE 5-BLACK, 16 AWG STOOW, 65 x NO.34 Stranded Conductor, PVC Jacket Cable