B-Line (Eaton) 115 TB Meter Enclosure, 100A Max., 600V, 5-Jaw, 3-Phase, 12 W x 24 H x 4-5/8 in. D, NEMA 3R, OH/UG, Surface-Mount, ANSI 61 Grey | Graybar Store
     
B-Line (Eaton) - Meter Enclosure, 100A Max., 600V, 5-Jaw, 3-Phase, 12 W x 24 H x 4-5/8 in. D, NEMA 3R, OH/UG, Surface-Mount, ANSI 61 Grey - 115 TB
+ / - Hover over image to Zoom
Other Views

    Meter Enclosure, 100A Max., 600V, 5-Jaw, 3-Phase, 12 W x 24 H x 4-5/8 in. D, NEMA 3R, OH/UG, Surface-Mount, ANSI 61 Grey

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 115 TB
    SKU: 88059843
    $1,282.42
    Checking Pricing
         
    Amps:100A
    NEMA Rating:NEMA 3R
    No. of Jaws:5
    Phase:3-Phase
    Service Type:OH/UG
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 115 TB
    • Voltage (Volts) 600V
    • Type Ring-Type
    • UNSPSC 39121102
    • Amps 100A
    • NEMA Rating NEMA 3R
    Product Overview:
    MTR ENCLOSURE, W/TB 100A 5 PT
    Test Block Bypass