Philips Lightolier 1146 Reflector Downlight Trim, Clear, 6-9/16 in O.D., 100 to 150W | Graybar Store
     
Philips Lightolier - Reflector Downlight Trim, Clear, 6-9/16 in O.D., 100 to 150W - 1146
+ / - Hover over image to Zoom
Other Views

    Reflector Downlight Trim, Clear, 6-9/16 in O.D., 100 to 150W

    Manufacturer: Philips Lightolier
    Manufacturer #: 1146
    SKU: 88158856
    $145.12
    Checking Pricing
         
    Quick Order:Y
    Color:Clear
    Outer Diameter:6-9/16 in
    Wattage:100 to 150 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lightolier
    • Manufacturer # 1146
    • Color Clear
    • UNSPSC 39111515
    • Outer Diameter 6-9/16 in
    • Wattage 100 to 150 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Reflector Downlight Trim, Clear, 6-9/16 in, 100-150 W