Chatsworth 11437-006 Replacement Retaining Bar Kit, 6 in. | Graybar Store
     
Chatsworth - Replacement Retaining Bar Kit, 6 in. - 11437-006
+ / - Hover over image to Zoom
Other Views

    Replacement Retaining Bar Kit, 6 in.

    Manufacturer: Chatsworth
    Manufacturer #: 11437-006
    SKU: 97185553
    $5.17
    Checking Pricing
         
    Quick Order:Y
    Width:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11437-006
    • Type Replacement Retaining Bar Kit
    • UNSPSC 24102004
    • Width 6 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Replacement retaining bar kit is 6 inches.