Mulberry 11433 Electrical Box Cover, Powder-Coated Steel, 4-Square, 1/2 in. Raised, (2) GFCI Receptacles Opening | Graybar Store
     
Mulberry - Electrical Box Cover, Powder-Coated Steel, 4-Square, 1/2 in. Raised, (2) GFCI Receptacles Opening - 11433
+ / - Hover over image to Zoom
Other Views

    Electrical Box Cover, Powder-Coated Steel, 4-Square, 1/2 in. Raised, (2) GFCI Receptacles Opening

    Manufacturer: Mulberry
    Manufacturer #: 11433
    SKU: 90089350
    $3.93
    Checking Pricing
         
    Material:Steel
    Size (Inches):4 in. X 1/2 in. Raised
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 11433
    • UNSPSC 39121304
    • Size (Inches) 4 in. X 1/2 in. Raised
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Mulberry; Electrical Box Cover; 2 GFCI Receptacle; Material: Steel; Finish: Powder Coated; Size: 4 IN X 1/2 IN Raised; Old Number: 192GFI