Mulberry 11414 Electrical Box Cover, Powder-Coated Steel, 4-Square, 1/2 in. Raised, Toggle/Single Receptacle | Graybar Store
     
Mulberry - Electrical Box Cover, Powder-Coated Steel, 4-Square, 1/2 in. Raised, Toggle/Single Receptacle - 11414
+ / - Hover over image to Zoom
Other Views

    Electrical Box Cover, Powder-Coated Steel, 4-Square, 1/2 in. Raised, Toggle/Single Receptacle

    Manufacturer: Mulberry
    Manufacturer #: 11414
    SKU: 88184423
    $2.81
    Checking Pricing
         
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 11414
    • UNSPSC 39121304
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Mulberry; Electrical Box Cover; Toggle/Single Receptacle; Material: Steel; Finish: Powder Coated; Size: 4 IN X 1/2 IN Raised; Old Number: 19TS; Universal Key Number: RS1