Molex 114031K12M340 Cordset, Cable Cord Set, 16 AWG, 4 Conductor, 34 m L | Graybar Store
     
Molex - Cordset, Cable Cord Set, 16 AWG, 4 Conductor, 34 m L - 114031K12M340
+ / - Hover over image to Zoom
Other Views

    Cordset, Cable Cord Set, 16 AWG, 4 Conductor, 34 m L

    Manufacturer: Molex
    Manufacturer #: 114031K12M340
    SKU: 25511968
    $305.26
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Conductor Size:16 AWG
    No. of Conductors:4
    Length:34 m
    Material:TPE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 114031K12M340
    • No. of Conductors 4
    • Type Cordset
    • Conductor Size 16 AWG
    • Length 34 m
    • No. of Poles 4
    • Material TPE
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cable Cord Set, Cordset, TPE, 16 AWG, 4, 34 m