Molex 114030K12M270 Cordset, Cable Cord Set, 16 AWG, 27 m L | Graybar Store
     
Molex - Cordset, Cable Cord Set, 16 AWG, 27 m L - 114030K12M270
+ / - Hover over image to Zoom
Other Views

    Cordset, Cable Cord Set, 16 AWG, 27 m L

    Manufacturer: Molex
    Manufacturer #: 114030K12M270
    SKU: 25511966
    $250.96
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Standard:UL Listed
    Conductor Size:16 AWG
    Length:27 m
    Material:TPE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 114030K12M270
    • Type Cordset
    • Conductor Size 16 AWG
    • Length 27 m
    • No. of Poles 4
    • Material TPE
    • Standard UL Listed
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cable Cord Set, Cordset, TPE, 16 AWG, 27 m, UL Listed