Molex 114030K12M040 A-Size Double End Cordset, 4-Pole, 10A, 16AWG, Female Straight to Male Straight, 4M | Graybar Store
     
Molex - A-Size Double End Cordset, 4-Pole, 10A, 16AWG, Female Straight to Male Straight, 4M - 114030K12M040
+ / - Hover over image to Zoom
Other Views

    A-Size Double End Cordset, 4-Pole, 10A, 16AWG, Female Straight to Male Straight, 4M

    Manufacturer: Molex
    Manufacturer #: 114030K12M040
    SKU: 22128049
    $81.94
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage Rating:10.0A
    Color:Yellow
    Conductor Size:16 AWG
    Material:TPE
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 114030K12M040
    • Color Yellow
    • UNSPSC 26121636
    • Amperage Rating 10.0A
    • Conductor Size 16 AWG
    • Material TPE
    • Voltage Rating 600V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    MC 4P M/MFE 4M 16/4 TPE FLX