Molex 114030K12M010 114030K12M 010- Size -A Double End Cordset, 4-Pole, 10A, 16AWG, Female Straight to Male Straight, 1M - | Graybar Store
     
Molex - 114030K12M 010- Size -A Double End Cordset, 4-Pole, 10A, 16AWG, Female Straight to Male Straight, 1M - - 114030K12M010
+ / - Hover over image to Zoom
Other Views

    114030K12M 010- Size -A Double End Cordset, 4-Pole, 10A, 16AWG, Female Straight to Male Straight, 1M -

    Manufacturer: Molex
    Manufacturer #: 114030K12M010
    SKU: 22128046
    $48.97
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage Rating:10.0A
    Color:Yellow
    Conductor Size:16 AWG
    Material:TPE
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 114030K12M010
    • Color Yellow
    • UNSPSC 26121636
    • Amperage Rating 10.0A
    • Conductor Size 16 AWG
    • Material TPE
    • Voltage Rating 600V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    This mini change connector is size A double ended cord set and features 4 poles male to female straight. The cord set offers a resilient design and a different way to quickly disconnect from hardwiring. The length for this part is 1.0 meter.
    • A Size double ended cord set
    • 4 Poles Male to Female -Straight
    • 16 AWG, TPE Cable
    • Threaded lock style
    • 1.0m Length