Molex 114020A01F060 A-Size Double End Cordset, 10A, STOOW PVC, 16AWG, 4-Pole, Female to Male Straight, 6 ft. | Graybar Store
     
Molex - A-Size Double End Cordset, 10A, STOOW PVC, 16AWG, 4-Pole, Female to Male Straight, 6 ft. - 114020A01F060
+ / - Hover over image to Zoom
Other Views

    A-Size Double End Cordset, 10A, STOOW PVC, 16AWG, 4-Pole, Female to Male Straight, 6 ft.

    Manufacturer: Molex
    Manufacturer #: 114020A01F060
    SKU: 96003274
    $59.65
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:10.0A
    Color:Yellow
    Conductor Size:16 AWG
    Material:PVC
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 114020A01F060
    • Color Yellow
    • UNSPSC 26121600
    • Amperage Rating 10.0A
    • Conductor Size 16 AWG
    • Material PVC
    • Voltage Rating 600V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: