Chatsworth 11374-715 Cabling Section, Single Sided, Vertical Mount, Black, 8 ft. | Graybar Store
     
Chatsworth - Cabling Section, Single Sided, Vertical Mount, Black, 8 ft. - 11374-715
+ / - Hover over image to Zoom
Other Views

    Cabling Section, Single Sided, Vertical Mount, Black, 8 ft.

    Manufacturer: Chatsworth
    Manufacturer #: 11374-715
    SKU: 96048018
    $457.69
    Checking Pricing
         
    Quick Order:N
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11374-715
    • Color Black
    • Type Vertical Cable Manager
    • UNSPSC 39121300
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cabling Section, Single Sided, Vertical Mount, Black, 8 ft.
    Single-Sided Wide Vertical Cabling Section, Height: 8 FT, Width: 6 IN, Depth: 6.38 IN, Material: Aluminum And Plastic, Color: Black, Compatibility: CPI Standard Rack, Universal Rack, QuadraRack 4-Post Frame And QuadraRack Server Frame, Application: For Convenient Cable Run Between Equipment Racks