Chatsworth 11374-505 Cabling Section, Single Sided, Vertical Mount, Wide, 6 in. x 7.6 ft., Clear | Graybar Store
     
Chatsworth - Cabling Section, Single Sided, Vertical Mount, Wide, 6 in. x 7.6 ft., Clear - 11374-505
+ / - Hover over image to Zoom
Other Views

    Cabling Section, Single Sided, Vertical Mount, Wide, 6 in. x 7.6 ft., Clear

    Manufacturer: Chatsworth
    Manufacturer #: 11374-505
    SKU: 96047993
    $444.73
    Checking Pricing
         
    Quick Order:Y
    Color:Clear
    Depth:6.38 in.
    Height:90 in.
    Width:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11374-505
    • Color Clear
    • Type Vertical Cable Manager
    • UNSPSC 39121300
    • Depth 6.38 in.
    • Height 90 in.
    • Width 6 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    VERT CBLNG SEC 7FT 6IN CL
    Includes:
    • Cabling Section.
    • Cabling latches - 12 inch spaching between latches, lockable.
    • Mounting hardware.
    • Protextive edge guards.