Greenlee 1134-5029 Sidekcik 7B Probe Pick | Graybar Store
Greenlee - Sidekcik 7B Probe Pick - 1134-5029
+ / - Hover over image to Zoom
Other Views

    Sidekcik 7B Probe Pick

    Manufacturer: Greenlee
    Manufacturer #: 1134-5029
    SKU: 22066694
    $1,036.95
    Checking Pricing
         
    Tool Application:Rx1: Reads 0 To 2000 Ω, Rx1K: Reads 0 To 2 MΩ Resistance
    Voltage Rating:0 to 250 V RMS and 0 to 100V DC
    Depth:2.5 in.
    Height:10.75 in.
    Width:4.25 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 1134-5029
    • Type 7B Series
    • UNSPSC 41113724
    • Brand Sidekick
    • Depth 2.5 in.
    • Height 10.75 in.
    • Tool Application Rx1: Reads 0 To 2000 Ω, Rx1K: Reads 0 To 2 MΩ Resistance
    • Width 4.25 in.
    • Voltage Rating 0 to 250 V RMS and 0 to 100V DC
    • ECCN 5B991
    • Country of Origin US - USA
    Product Overview:
    Sidekick 7B
    Probe pick for pulling wire, slicing, stripping cable and cleaning debris off terminal panels. Small and lightweight - pen-sized with clip for carrying in pocket.