Brady 113109 GlobalMark® Indoor-Outdoor Vinyl Labels, 4 in. W x 100 ft. L | Graybar Store
     
Brady - GlobalMark® Indoor-Outdoor Vinyl Labels, 4 in. W x 100 ft. L - 113109
+ / - Hover over image to Zoom
Other Views

    GlobalMark® Indoor-Outdoor Vinyl Labels, 4 in. W x 100 ft. L

    Manufacturer: Brady
    Manufacturer #: 113109
    SKU: 25359461
    $310.88
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Length:100 ft.
    Width:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 113109
    • Color White
    • UNSPSC 55121612
    • Length 100 ft.
    • Width 4 in.
    • For Use With GlobalMark® Industrial Label Maker
    • SKU Spec Sheet
      113109 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    GlobalMark Tape
    Brady's B-595 vinyl will adhere to difficult low surface energy items, including: PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made from recycled plastics. The B-595 material also excels at sticking to highly textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes.