Molex 113030K13M020 A-Size Double Ended Cordset, External Thread Male to Internal Thread Female Straight, TC-ER, TPE Jacket, 3-Pole, 2M | Graybar Store
     
Molex - A-Size Double Ended Cordset, External Thread Male to Internal Thread Female Straight, TC-ER, TPE Jacket, 3-Pole, 2M - 113030K13M020
+ / - Hover over image to Zoom
Other Views

    A-Size Double Ended Cordset, External Thread Male to Internal Thread Female Straight, TC-ER, TPE Jacket, 3-Pole, 2M

    Manufacturer: Molex
    Manufacturer #: 113030K13M020
    SKU: 25010234
    $46.39
    Checking Pricing
         
    Amperage Rating:13.0A
    Color:Yellow
    Conductor Size:16 AWG
    Material:TPE
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 113030K13M020
    • Color Yellow
    • UNSPSC 26121636
    • Amperage Rating 13.0A
    • Conductor Size 16 AWG
    • Material TPE
    • Voltage Rating 600V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: