Molex 113020A01F120 A-Size Double End Cordset, 13A, STOOW PVC, 16AWG, 3-Pole, Female to Male Straight, 12 ft. | Graybar Store
     
Molex - A-Size Double End Cordset, 13A, STOOW PVC, 16AWG, 3-Pole, Female to Male Straight, 12 ft. - 113020A01F120
+ / - Hover over image to Zoom
Other Views

    A-Size Double End Cordset, 13A, STOOW PVC, 16AWG, 3-Pole, Female to Male Straight, 12 ft.

    Manufacturer: Molex
    Manufacturer #: 113020A01F120
    SKU: 89084220
    $53.69
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:13.0A
    Color:Yellow
    Conductor Size:16 AWG
    Material:PVC
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 113020A01F120
    • Color Yellow
    • UNSPSC 26121600
    • Amperage Rating 13.0A
    • Conductor Size 16 AWG
    • Material PVC
    • Voltage Rating 600V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Double Ended Cord Set, Female/Male, Single Keyway, Straight Connector, 3 Pole, 600V AC/V DCV, 13 Ampere, Wire Code 1-GREEN (Ground) 2-BLACK 3-WHITE, 16 AWG STOOW, Stranded Copper Conductor, PVC Jacket Cable, Yellow, Length 12 Ft