CommScope 1116697-4 Modular Jack Box, 1 Port, Grey, 110 Connect Jack and MT-RJ Outlet Jack, Unshielded SL Series Jack | Graybar Store
     
CommScope - Modular Jack Box, 1 Port, Grey, 110 Connect Jack and MT-RJ Outlet Jack, Unshielded SL Series Jack - 1116697-4
+ / - Hover over image to Zoom
Other Views

    Modular Jack Box, 1 Port, Grey, 110 Connect Jack and MT-RJ Outlet Jack, Unshielded SL Series Jack

    Manufacturer: CommScope
    Manufacturer #: 1116697-4
    SKU: 25631787
    $2.33
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:1
    Color:Grey
    Jack Type:110 Connect Jack and MT-RJ Outlet Jack, Unshielded SL Series Jack
    Use With:Unshielded SL Series Jack, 110Connect Jack and MT-RJ Outlet Jack
    Part Number:1116697-4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 1116697-4
    • Color Grey
    • Jack Type 110 Connect Jack and MT-RJ Outlet Jack, Unshielded SL Series Jack
    • Part Number 1116697-4
    • Type Modular Jack Box
    • No. of Ports 1
    • Use With Unshielded SL Series Jack, 110Connect Jack and MT-RJ Outlet Jack
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Modular Jack Box, 1 Port, Grey, 110 Connect Jack and MT-RJ Outlet Jack, Unshielded SL Series Jack