Chatsworth 11153-001 Horizontal Cable Guides, Six Loop, 3.88 in. W (98.6 mm) x 15.6 in. H (396.2 mm) x 4.25 in. D (108 mm), Black, Pair | Graybar Store
     
Chatsworth - Horizontal Cable Guides, Six Loop, 3.88 in. W (98.6 mm) x 15.6 in. H (396.2 mm) x 4.25 in. D (108 mm), Black, Pair - 11153-001
+ / - Hover over image to Zoom
Other Views

    Horizontal Cable Guides, Six Loop, 3.88 in. W (98.6 mm) x 15.6 in. H (396.2 mm) x 4.25 in. D (108 mm), Black, Pair

    Manufacturer: Chatsworth
    Manufacturer #: 11153-001
    SKU: 92042470
    $180.27
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Black
    Height:3.88 in.
    Width:15.6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11153-001
    • Color Black
    • Mounting Style Horizontal Mount
    • Type Cable Guide
    • UNSPSC 43223300
    • Height 3.88 in.
    • Width 15.6 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Horizontal Cable Guides
    Rack-Mounted Cable Guides organize multiple horizontal cable runs. Designed to use with most rack-mounted panels.

    •Slotted loop design makes cable installation and changes quick and simple
    •Made of thick aluminum and black plastic dipped to reduce cable insulation damage
    •Sold in matching pairs
    •Threaded side holes allow mounting of vertical cable loop (10683-001)